Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Round head screw with square neck DIN 603, steel 8.8, zinc-nickel, silver (ZNSHL)

For detailed information, other images and documents, please select individual articles from the following table.

Round head screw with square neck DIN 603, steel 8.8, zinc-nickel, silver (ZNSHL)
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
Connection elements with a galvanised chrome (VI)-free zinc-nickel coating (ZNBHL black or ZNSHL silver) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a seal (top coat with integrated lubricating particles).



Overview of advantages:



  • Corrosion resistance of up to 720 hrs to base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Adjusted friction coefficient range from 0.09μ - 0.14μ due to top coat with integrated lubricating particles
  • thermal capacity up to up to 120°C

  • Even coat distribution

  • Functional and decorative