Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Circlip Pliers, Shape B for shaft circlips REDSTRIPE

For detailed information, other images and documents, please select individual articles from the following table.

Circlip Pliers, Shape B for shaft circlips REDSTRIPE

For installing and removing external circlips in tight spaces

See product details

Available in 5 versions
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
Standard: DIN 5254



90° Angled


Better access in confined areas where straight circlip pliers might not fit



Great durability for tough jobs


Material of tips and body are both made of 50 CRV



Reliable high precision


Each Pair of circlip pliers feature precision-ground tips



Long Lasting Comfort


The PVC-dipped handles offer a comfortable, slip-resistant grip, allowing for extended use without hand fatigue



Narrow Head Design


Optimal size to even reach hard to reach locations

Notice
  • Using external circlip pliers on internal circlips (circlips which require compression) can damage the tool, circlip or workpiece

  • Tips must match the circlip's holes/notches dimensions

DIN 5254