Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Low-profile hexagon nut with fine thread
Low-profile hexagon nut with fine thread - 1
Low-profile hexagon nut with fine thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Low-profile hexagon nut with fine thread

DIN 439, steel, yellow chromate zinc plated (A2C)

See product details

Available in 2 versions
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
DIN 439 shape B with fine thread has been withdrawn and replaced by ISO 8675. There is some similarity (strength class for stainless steels changed from 50 to 025 and from 70 to 035) | Width across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | ISO 8675 only contains fine thread. | Standard thread has been moved to ISO 4035.