Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Ducting clamp Part 3 – Double series
Ducting clamp Part 3 – Double series  - 1
Ducting clamp Part 3 – Double series  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ducting clamp Part 3 – Double series

DIN 3015-3, ribbed internal surface, pre-tensioned, polypropylene, black
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
  • For the secure mounting of pipes

  • Available for the most popular dimensions

  • Environmental protection due to vibration and noise-damping properties

  • Excellent resistance to weathering, even in extreme conditions
Notice

Screw sizes to be used


Hexagon head screw, DIN 931/933 and ISO 4014/4017


In conjunction with GD cover plate


STAUFF/DIN size — screw sizes (metric)


  • 1D / 1 — M6 x 35

  • 2D / 2 — M8 x 35

  • 3D / 3 — M8 x 45

  • 4D / 4 — M8 x 50

  • 5D / 5 — M8 x 60


Hexagon socket screw, ISO 4762


STAUFF/DIN size — sizes (mm/in)


  • 1D / 1 — M6 x 35

  • 2D / 2 — M8 x 35

  • 3D / 3 — M8 x 45

  • 4D / 4 — M8 x 50

  • 5D / 5 — M8 x 60