Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Ducting clamp Part 2 – Heavy series
Ducting clamp Part 2 – Heavy series - 1
Ducting clamp Part 2 – Heavy series - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ducting clamp Part 2 – Heavy series

DIN 3015-2, smooth internal surface, no pre-tensioning, polypropylene, black
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
General properties


  • For holding hoses and cables

  • Available for the most common dimensions

  • Environmental protection due to vibration and noise-reducing properties

  • Very good weather resistance, even in extreme conditions
Notice

Screw sizes to be used



Hexagon head screw, DIN 931/933 and ISO 4014/4017


In conjunction with DPAL cover plate


STAUFF/DIN size — screw sizes (metric)


  • 3S / 1 — M10 x 45

  • 4S / 2 — M10 x 60

  • 5S / 3 — M10 x 70

  • 6S / 4 — M12 x 100

  • 7S / 5 — M16 x 130

  • 8S / 6 — M20 x 190

  • 9S / 7 — M24 x 220

  • 10S / 8 — M30 x 300

  • 11S / 9 — M30 x 450

  • 12S / 10 — M30 x 560


Hexagon socket screw, ISO 4762


STAUFF/DIN size — screw sizes (metric)


  • 3S / 1 — M10 x 30

  • 4S / 2 — M10 x 40

  • 5S / 3 — M10 x 50

  • 6S / 4 — M12 x 80