Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
clamping screws Open construction, with welded ends
clamping screws Open construction, with welded ends - 1
clamping screws Open construction, with welded ends - 2

For detailed information, other images and documents, please select individual articles from the following table.

clamping screws Open construction, with welded ends

DIN 1480 with welded ends, plain steel
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
Notice

Turnbuckle sleeves in accordance with DIN 1478 must be assembled with weld-on ends in accordance with DIN 34828 from the same material (S235JR). In this case, the load capacity of the turnbuckle sleeves is always greater than that of the weld-on ends. When assembled with connecting parts made from other materials—especially materials with a higher tensile strength—the load capacity of the turnbuckle sleeves must be checked separately.