Cutting disc, Longlife & Speed For steel
For detailed information, other images and documents, please select individual articles from the following table.
Cutting disc, Longlife & Speed For steel
Specially designed for all types of steel with extremely long service life and cutting performance
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Up to 50 % more cuts possible
- Significant clearance cutting and easier cutting due to extremely rough lateral surfaces
- Hardly any reworking necessary
- Considerably less stress on the user
- Very large safety buffer
Notice
- Store in a dry place at 20°C room temperature
- Work only with appropriate protective clothing
- Always use an appropriate protective cover when performing cutting work
- Only use undamaged discs
- Do not jam/tilt the discs during cutting - increased risk of breakage!
- Ensure proper contact pressure
- Always clamp cutting discs (straight design) with metal ring towards the machine
- For further information, please refer to the package insert
Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organization for the Safety of Abrasives)
Application area
- Particularly suitable for the machining of all kinds of steel
- Equally able to cut thick and thin materials such as pipes, solid materials, flat materials, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!