Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
CUTTING DISC FOR STEEL
CUTTING DISC FOR STEEL - 1
CUTTING DISC FOR STEEL - 2

For detailed information, other images and documents, please select individual articles from the following table.

CUTTING DISC FOR STEEL

The robust cutting disc with high performance values

See product details

Available in 16 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 4000 8787 58

Prices for customers after login

Optimum cutting capacity with long service life
High break resistance
Meets maximum safety requirements
Meets the maximum safety requirements in accordance with the EN 12413 European standard
NoticeStore in a dry place, at 20 °C room temperature

Always wear appropriate protective clothing while working

Always use an appropriate protective cover when performing cutting work

Only use undamaged discs

Do not jam/tilt the discs during cutting. Increased risk of breakage!

Ensure correct contact pressure

Always clamp cutting discs (straight design) with the metal ring towards the power tool

For further information, please refer to the package insert
Meets the maximum safety requirements in accordance with the EN 12413 European standard