Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Longlife cutting disc For aluminium/non-ferrous metals
Longlife cutting disc For aluminium/non-ferrous metals - 1
Longlife cutting disc For aluminium/non-ferrous metals - 2
Longlife cutting disc For aluminium/non-ferrous metals - 3
Longlife cutting disc For aluminium/non-ferrous metals - 4
Longlife cutting disc For aluminium/non-ferrous metals - 5

For detailed information, other images and documents, please select individual articles from the following table.

Longlife cutting disc For aluminium/non-ferrous metals

Very long service life and good cutting performance

See product details

Available in 3 versions
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
  • Extremely low susceptibility to breakage

  • Very high lateral stability
Notice
  • Storage: dry, at 20°C ambient temperature

  • Work only with appropriate protective clothing

  • Always use an appropriate protective cover when performing cutting work

  • Only use undamaged discs

  • Do not jam/tilt the discs during cutting — increased risk of breakage!

  • Ensure proper contact pressure

  • Always clamp cutting discs (straight design) with metal ring towards the machine

  • For further information, refer to the package leaflet

Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (Organisation for Safety of Grinding Tools)