Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Cutting disc, Longlife & Speed For steel and stainless steel
Cutting disc, Longlife & Speed For steel and stainless steel - 1
Cutting disc, Longlife & Speed For steel and stainless steel - 2
Cutting disc, Longlife & Speed For steel and stainless steel - 3
Cutting disc, Longlife & Speed For steel and stainless steel - 4
Cutting disc, Longlife & Speed For steel and stainless steel - 5
Cutting disc, Longlife & Speed For steel and stainless steel - 6

For detailed information, other images and documents, please select individual articles from the following table.

Cutting disc, Longlife & Speed For steel and stainless steel

With extremely long service life and excellent cutting performance

See product details

Available in 2 versions
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
  • Up to 50 % more cuts possible

  • Significant clearance cutting and easier cutting due to extremely rough lateral surfaces

  • Hardly any reworking necessary

  • Considerably less stress on the user

  • Very large safety buffer
Notice
  • Storage: dry, at 20°C ambient temperature

  • Work only with appropriate protective clothing

  • Always use an appropriate protective cover when performing cutting work

  • Only use undamaged discs

  • Do not jam/tilt the discs during cutting - increased risk of breakage!

  • Ensure proper contact pressure

  • Always clamp cutting discs (straight design) with metal ring towards the power tool

  • For further information, please refer to the package insert

Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organization for the Safety of Abrasives)