Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Lock nut with collar

For detailed information, other images and documents, please select individual articles from the following table.

Lock nut with collar

Skintop GMP-GL
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
PA fibreglass-reinforced counter nut
High mechanical stability
Contact surface for open-ended wrench prevents scratches on the housing
UL file E79903
Static temperature range: -40°C to +100°C
Dynamic temperature range: -20°C to +100°C