Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Corrosion protection spray
Corrosion protection spray - 1
Corrosion protection spray - 2

For detailed information, other images and documents, please select individual articles from the following table.

Corrosion protection spray

Creep capacity, colourless special fluid
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
Low-viscosity special oil with excellent creep properties


  • Also protects hard-to-reach areas

  • Stops corrosion from progressing


Versatile applications – Very good material compatibility on various surfaces, e.g. painted surfaces, metals and plastics.



Self-closing protective film that does not become touch-dry


  • Scratches, stone chips etc. are automatically sealed again

  • No areas for liquids to attack


Save time and money in use



Excellent salt water resistance in accordance with ASTM B117


Optimum protection, even under the toughest conditions

Notice

This information is only a recommendation based on our experience. Check material compatibility on an invisible area if necessary.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.