For detailed information, other images and documents, please select individual articles from the following table.
Brushless 18V Cordless High Torque Impact Wrench, BID 18BL
Extremely powerful battery-powered impact wrench with high torque. Suitable for screwdriver diameters up to max. M22
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Efficient, low-maintenance, brushless motor
For longer running time per battery charge and longer motor service life
Max 1,000Nm torque
For heavy duty fastening applications
1/2inch (13mm square drive with retainer ring)
For more efficient torque delivery and excellent socket retention
Built-in LED light
It illuminates while working in a dark space
Ergonomic handle design
Ergonomically shaped and thin handle with soft grip for a secure and solid hold
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!