Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Cordless drill driver BS 12-A Multi

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cordless drill driver BS 12-A Multi

More compact and extremely versatile cordless drill driver thanks to the five options available. Ideal for all light-duty drilling and screwing applications
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
Extremely versatile


  • 10 mm auto-lock quick-action drill chuck

  • The angle attachment can be adjusted in 16 ways (360°) without having to remove the attachment and can be combined easily with the other 3 attachments.

  • The eccentric attachment can be adjusted in 16 ways (360°) without having to remove the attachment and with its integrated, lockable 1/4 inch universal bit holder, is suitable for simply chucking of all standard drill and screwdriver bits (E6+C6).


Simple chucking of all standard drill and screwdriver bits (E6+C6)


Lockable 1/4 inch universal bit holder



Convenient and effortless work, even with applications above head height and in confined or inaccessible areas


Compact, lightweight and ergonomic



Compatible with all 10.8-V and 12-V cordless system products

Notice

The rechargeable battery version is delivered in a transport bag.