Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Cordless drill driver BS 12-A Multi

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cordless drill driver BS 12-A Multi

More compact and extremely versatile cordless drill driver thanks to the five options available. Ideal for all light-duty drilling and screwing applications

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 4000 8787 58

Prices for customers after login

  • Wide range of applications due to 10 mm auto-lock quick-action drill chuck

  • The angled attachment can be adjusted in 16 ways (360°) and can be combined with other attachments without removing the attachment

  • The offset angle attachment can also be adjusted in 16 ways (360°) and has a locking 1/4 inch universal bit holder for holding all common drill and screwdriver bits (E6+C6)

  • Universal bit chuck due to the 1/4 inch universal bit holder, which can be locked and fits all common drill and screwdriver bits (E6+C6)

  • Fatigue-free working due to lightweight and compact design

  • Compatible with all 10.8 V and 12 V cordless system products
Notice

The rechargeable battery version is delivered in a transport bag.