Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
WLA 18.0 Compact cordless LED work lamp With one high-performance LED array
WLA 18.0 Compact cordless LED work lamp With one high-performance LED array - 1
WLA 18.0 Compact cordless LED work lamp With one high-performance LED array - 2
WLA 18.0 Compact cordless LED work lamp With one high-performance LED array - 3
WLA 18.0 Compact cordless LED work lamp With one high-performance LED array - 4

For detailed information, other images and documents, please select individual articles from the following table.

WLA 18.0 Compact cordless LED work lamp With one high-performance LED array

For Würth 18 V, 4.0 Ah/5.0 Ah power tool batteries.
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
  • 1 x 10 W high-performance LED array

  • Robust aluminium housing as well as break-proof protective glass
Notice
  • To avoid deep discharging the battery, remove the drained battery from the light or move the rotary switch (potentiometer) to the "off" position.

  • Not suitable for the M-CUBE system!

  • Scope of delivery: Without rechargeable battery or charger