Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Sort by
Consisting of diameters 6.3-20.5 mm. Particularly suitable for processing stainless steel, alloyed or high-alloy and rust- and acid-resistant steels. Available in ORSY® system cassette.
Consisting of diameters 6.3-20.5 mm. Significantly improved performance when processing conventional steels and cast iron compared to blue ring. Available in ORSY® system cassette.
For chatter-free deburring and countersinking of holes with the countersink ranges 2/5 mm; 5/10 mm; 10/15 mm; 15/20 mm
Particularly well-suited for machining conventional steels, cast iron and non-ferrous metals (aluminium, copper, aluminium alloys and plastics) with hand-held machines.
Particularly suitable for the processing of conventional steels, cast iron and non-ferrous metals (aluminium, copper, aluminium alloys and plastics).
The all-rounder with extremely irregular helix angles (EU) and additional relief of the tap exclusively available from Würth for perfect countersinks. Available in the ORSY® system cassette.