Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
50-LITER OIL-FREE AIR COMPRESSOR

For detailed information, other images and documents, please select individual articles from the following table.

50-LITER OIL-FREE AIR COMPRESSOR

Maintenance-free, portable and compact so the work can be done safely and comfortably even in small, enclosed spaces
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
Adjustable working pressure and good air quality
Filtered pressure reducer with manometer and mist oiler

Tank pressure display


Additional manometer



Motor overheating protection


Integrated overload protection



Ideal for mobile use within the workshop


Steering rollers with locking brake provide maneuverability and a secure footing


Comfortable handling due to rubberized pull handle and additional handle


Safety valve


The spring-loaded safety valve triggers if the permissible maximum pressure is exceeded


Order and safety


Long pull handle with integrated cable winding



Pressure controller


Set the control pressure at the pressure controller



Rubberized Roller


The rubberized roller allow for secure positioning with minimal vibration



Notice

Danger due to inadequate PPE!


▸ Wear hearing protection.


▸ Wear safety glasses.


▸ Wear a face mask during dust-creating work or if harmful gases, mists or vapours are produced.


▸ Wear suitable work clothing.


▸ Wear non-slip shoes or boots.



The user is solely responsible for damage resulting from improper use.



  • The service life of some components (e.g. seal in the non-return valve) is significantly reduced if the compressor is operated at high temperatures (≥ max. bearing/operating temperature).


  • At temperatures below the minimum bearing/operating temperature there is a risk of freezing of the condensate in the pressure tank.