Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Gearwheel spray
Gearwheel spray - 1
Gearwheel spray - 2
Gearwheel spray - 3
Gearwheel spray - 4

For detailed information, other images and documents, please select individual articles from the following table.

Gearwheel spray

Graphite-containing, resistant to throw-off, high-pressure-resistant special lubricant
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
Resistant to high pressures


  • Reliable protection against wear, even under high pressure loads

  • Noise- and vibration-damping


  • Excellent resistance to throw-off ensures outstanding lubrication, even at rapidly rotating lubrication points

  • The addition of solid lubricants ensures good emergency running properties and prevents extreme wear in the critical phases of lubricant film breakdown

  • It contains corrosion protection additives that infiltrate moisture and protect against corrosion

  • O-ring compatible

  • Resistant to spray water and salt water, as well as to weak acids and bases

  • Silicone-, resin-, acid- and bitumen-free
Application area

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.