Professional cleaning gun
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
- All parts approved for drinking water
- Forged, robust brass/stainless steel combination
- High-quality pure EPDM rubber coating to protect against damage as well as cold and warm pipes for flowing water
- Easy to operate with one hand. Radiant intensity can be infinitely adjusted from a concentrated jet to fine spray mist by pressing the handle
- The shape of the jet can be adjusted using a coin on the adjusting screw
- Locating clip for the operating lever allows continuous operation
Application area
Application area
For cleaning rooms and equipment. Also suitable for the food processing industry, e.g. butchers, canteens…
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!