Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Chemical protective glove Ansell Solvex® 37-675

For detailed information, other images and documents, please select individual articles from the following table.

Chemical protective glove Ansell Solvex® 37-675

Thin, versatile, chemical-resistant glove for comfortable hand protection
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
  • Heightened comfort: The cotton flocking absorbs sweat for greater comfort

  • Increased dexterity: Their thickness of 15 mil/0.38 mm provides increased dexterity

  • Special protection: A high-performance nitrile mixture offers type A chemical resistance in accordance with EN 374.

  • Enhanced durability: Due to their nitrile composition, these AlphaTec® gloves are more resistant than neoprene or rubber equivalents of similar thickness and offer abrasion resistance in accordance with EN and ANSI Level 4.

  • Real versatility: AlphaTec® Solvex® 37-675 safety gloves are suitable for both wet and dry conditions