Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Case ORSY® 200

For detailed information, other images and documents, please select individual articles from the following table.

Case ORSY® 200

Optimum storage of small parts, tools and machinery with customisable layout options. Compartment divided using cross-linked foam 13 x 13 mm and base section insert.
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
Case height 105 mm



High impact strength, extremely robust and impact-resistant


  • Resistant to grease, oil, and fuel

  • Temperature-resistant from -25°C to +90°C

  • Low tare weight


The steel-pin hinge guarantees a long service life and makes the case a robust and durable product



Folding handle is ergonomically adapted to give the best fit for the hand



Extensive range of equipment and accessories for customisable layout options