Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Cable tie PLT-30/-39 PA

For detailed information, other images and documents, please select individual articles from the following table.

Cable tie PLT-30/-39 PA

With INDUSTRY plastic pawl, heat stabilised up to 115 °C
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
  • Heat-stabilised cable ties for continuous use at +115°C

  • One-piece construction for consistent performance and reliability

  • Closing the cable ties requires the least force of any in the industry

  • The curved tip can be picked up easily from flat surfaces and threaded quickly

  • Long service life

  • Resistant to oils, greases, automotive fuels and many organic substances

  • Natural: For indoor use

  • Black: UV and weather-resistant
UL approval