Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Cable tie BT PA

For detailed information, other images and documents, please select individual articles from the following table.

Cable tie BT PA

With INDUSTRY metal barb

See product details

Available in 2 versions
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
  • The head is characterised by a unique, patented round design and smooth edges

  • The stainless steel locking pin offers consistent performance

  • Reliability and infinite adjustment across the entire bundle range

  • High strength and low tightening effort

  • The curved tip can be picked up easily from flat surfaces and can be processed more quickly

  • Metal latch closure made from anti-magnetic stainless steel

  • No sharp edges

  • Extremely high retention forces

  • Natural: For indoor use

  • Black: UV-resistant and weather-resistant
UL approval