Cable grommet with membrane, TPE
For detailed information, other images and documents, please select individual articles from the following table.
Cable grommet with membrane, TPE
Double-sided membrane grommet, TPE
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- TPE – thermoplastic elastomer
- Inner membrane
- Soft (Shore hardness A 60)
- Highly elastic
- Heat-resistant up to 125°C
- Cold-resistant down to -50°C
- Resistant to: Water, acids, bases, salt solutions, cleaning agents, ozone, weather, aliphatic + chlorinated solvents
- Some resistance to aromatics, ketones, mineral oil, petrol
- Very good resistance to ageing
- Well electrically insulated
- Halogen-free
- RoHS-compliant
- TPE has the classification UL94-HB (slow burning) and fulfils the requirements of the automotive standard FMVSS 302 with regard to burning speed
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!