For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- With 6 mm wedge taper and size 19 hole for surface sanding machines
 - Medium harness
 - Normal corundum
 - Synthetic resin-bound grinding segments
 - Circumferential speed: Specified by the machine used, but no more than 30 m/s = 3700 rpm
 
General working instructions: At high speeds a coarse grain acts like a finer grain and at low speeds a fine grain acts like a coarser one.
Use tools with a low contact pressure; high contact pressure leads to premature wear.
With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.
Attention: Pay attention to the running direction! Tools are only suitable for clockwise rotation.
Suitable for matting and burnishing. Removes minor scratches from metals, hard plastics and wood
Materials to be processed: Forged steel, malleable iron, grey cast iron, carbon steel, deep-drawn steel, steel strip, injection-moulded zinc, non-ferrous metals, Cr-Ni and other stainless steels, wood.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!