For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- With 6 mm keyway and 19 hole for surface grinding machines
 - Medium hardness
 - Synthetic corundum
 - Synthetic resin-bound sanding segments
 - Produces impressive surfaces on stainless steel, copper, aluminium, brass etc. Also for cleaning oxide coatings and for smoothing plastics and wood.
 - Circumferential speed: Specified by the machine used, but no more than 30 m/s = 3700 rpm
 
General working instructions: At high speeds a coarse grain acts like a finer grain and at low speeds a fine grain acts like a coarser one.
Use tools with a low contact pressure; high contact pressure leads to premature wear.
With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.
Attention: Pay attention to the running direction! Tools are only suitable for clockwise rotation.
Produces impressive surfaces on stainless steel, copper, aluminium, brass etc. Also for cleaning oxide coatings and for smoothing plastics and wood.
Materials to be processed: Forged steel, malleable cast iron, grey cast iron, carbon steel, deep-drawn steel, steel strip, injection-moulded zinc, non-ferrous metals, Cr-Ni and other stainless steels, wood.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!