Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Metric ratcheting box-end wrench With POWERDRIV® drive
Metric ratcheting box-end wrench With POWERDRIV<SUP>®</SUP> drive - 1
Metric ratcheting box-end wrench With POWERDRIV<SUP>®</SUP> drive - 2
Metric ratcheting box-end wrench With POWERDRIV<SUP>®</SUP> drive - 3
Metric ratcheting box-end wrench With POWERDRIV<SUP>®</SUP> drive - 4

For detailed information, other images and documents, please select individual articles from the following table.

Metric ratcheting box-end wrench With POWERDRIV® drive

Flat offset shape

See product details

Available in 7 versions
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
Handy metric double box-end ratchet tool


  • The ratchet combines two different widths across flats

  • This means a wide range of widths across flats is covered with few ratchets

  • A lockable push-button switch enables switching between clockwise and anti-clockwise rotation and secures the setting


Ergonomic ratcheting double box-end wrench for demanding work


  • The double box-end wrench has a deep, approx. 38° offset on the box end for efficient power transmission even in hard-to-reach places

  • The design saves time and effort


Particularly high quality for a long service life


  • With proven chromium-vanadium steel

  • The surfaces have a matt chrome-plated finish for a secure grip even with oily hands

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the double box-end wrench reduces costs of replacement and storage


Modified POWERDRIV® drive for efficient operation


  • The modified POWERDRIV drive with 12 edges and 24 teeth ensures a reduced reverse arc swing of 22°. This enables fast and effortless work in both directions