Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
C 6.3 bit assortment (1/4 inch) with belt clip 17 pieces
C 6.3 bit assortment (1/4 inch) with belt clip 17 pieces - 1
C 6.3 bit assortment (1/4 inch) with belt clip 17 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

C 6.3 bit assortment (1/4 inch) with belt clip 17 pieces

Practical belt clip

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 4000 8787 58

Prices for customers after login

  • Quick access to the bits

  • The 16 bits are securely inserted into the sturdy bit holder and are easy to withdraw

  • There is also space for up to four additional bits

  • The practical metal clip is simply hooked onto the belt or waistband and keeps the bit assortment conveniently to hand

  • The robust bits meet the requirements for use in workshops and outdoors

  • Ideal for all standard applications

  • Always to hand: 16 common bits with 1/4 inch holder, 25 mm in length

  • Practical universal bit holder

Universal E 6.3 bit holder (1/4 inch) with magnet


  • The bit holder with hexagon drive and hexagon socket drive quickly and reliably connects 1/4 inch drives and 1/4 inch tools

  • The bit holder has a corrosion-resistant stainless steel sleeve, a snap ring and a strong permanent magnet

  • 74 mm in length, making it suitable for most applications