Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Bit box, size 3 33 pieces
Bit box, size 3 33 pieces - 1
Bit box, size 3 33 pieces - 2
Bit box, size 3 33 pieces - 3
Bit box, size 3 33 pieces - 4
Bit box, size 3 33 pieces - 5
Bit box, size 3 33 pieces - 6
Bit box, size 3 33 pieces - 7

For detailed information, other images and documents, please select individual articles from the following table.

Bit box, size 3 33 pieces

Extensive assortment including RW, PH, PZ, TX, hexagon and slotted bits in replaceable bit bars including bit holder. Available in ORSY® system bit box
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
Mobile and interchangeable bit bars


  • The bit bars can be removed from the box for taking individual bit bars to the place of use or for individually equipping bit boxes

  • The bit bars can be easily removed from the box with a narrow screwdriver


Secure clamping and easy removal


  • The bits sit securely in the bit bar and do not fall out

  • Thanks to the movable bit bar, the bits can be removed easily


Easy identification of the desired bit size


  • The correct bit is easy to find thanks to the colour code in the lid and on the bit


Always on hand


  • The bit box can be attached to a belt with the practical clip and can be removed if necessary


ORSY® system


  • Compact dimensions in Würth modular system size for perfect storage with other ORSY products, e.g. in Würth system case or in drawers in the workshop trolley