For detailed information, other images and documents, please select individual articles from the following table.
Chain oil
Chain oil with excellent creep and lubricating effect.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Excellent lubricating and creep effect
This ensures that all parts are lubricated.
Corrosion and wear prevention provides optimal protection for the chain
Can be used on chains, suspension forks, seatposts, Bowden cables and sprockets.
The practical drop closure allows the dosage to be optimally adjusted. Apply a few drops to the driving point of the chain and allow it to cover the entire chain. Excess oil can be removed with a clean cloth.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!