Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Bearing block sealant

For detailed information, other images and documents, please select individual articles from the following table.

Bearing block sealant

Applicable to most metals, good oil resistance, high temperature resistance and anaerobic curing
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
Designed for bonding of cylindrical fitting parts


Appearance: Green liquid



Prevents loosening and leakage from shock and vibration


Cures when confined in the absence of air between close fitting metal surfaces



Applications include locating pins in radiator assmblies, sleeves into pump housings and bearings in auto transmissions



Heat resistant


Particularly suitable for applications where temperature resistance up to 200°C is required



Oil and other contamination tolerance