For detailed information, other images and documents, please select individual articles from the following table.
Ball-peen Hammer with Ash Handle REDSTRIPE
Durable Hammer designed for beating sheet metal , with the ball side being ideal for forming groove and folds.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Head made from forged steel and polished finish
Excellent resistance to wear and deformation
Heat treatment on both impact faces.
Assemble the parts without damaging the other parts
Flat striking surface provides precise impact area for accuracy work.
Comfortable Grip
Different weight options to fulfill required application for striking power and control.
Durable Construction
Varnished ash wood standard handle fixed with glue for shock absorption , better control and comfort.
- Do not use a hammer with a damaged, loose, or worn head.
- Check the condition of the handle, whether there are any cracks and make sure the head is securely attached to the handle.
- Avoid hammers with dents, cracks, chips, or mushrooming.
- Do not reheat, grind, weld, or redress the hammerhead.
- Peening face is used to surface harden metal by impact and rounding edges.
- Striking punches and chisels ,rivets, pins ,small fasteners and driving nails.
- Sheet metal and fabrication work to shape or bend metal components.
- Making gaskets for mating surfaces.
- Machinery and equipment repair and maintenance work.
- Woodworking and crafting projects that require precision.
- Select the hammer size suitable and comfortable for the application.
- Always wear protective glasses to prevent fragments from reaching your eyes when using claw hammers.
- Keep your hands out of the area to be struck.
- Always wear proper hand gloves to safeguard the fingers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!