Hexagon screwdriver with ball head
		
	For detailed information, other images and documents, please select individual articles from the following table.
Hexagon screwdriver with ball head
Brushed chrome-plated hexagon shank and 2-component handle
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
					Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
- Ball head can be inserted at an angle of up to 25° for easy access to the screw
 - Low-fatigue working thanks to the 2-component handle with hard core and soft, easy-grip outer surface
 - Ergonomically designed handle with flat sides for higher torque than with round handles, since the handle sits better in the hand and more force can be transmitted
 - Quick and easy selection of the correct screwdriver thanks to the drive symbol and width across flats on the handle
 - Extremely robust thanks to the hexagon shank, which is brushed chrome-plated to protect against corrosion
 - Best possible fit in the screw thanks to the black point tip
 - Tip similar to DIN EN 2936
 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!