Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Automatic cable reel

For detailed information, other images and documents, please select individual articles from the following table.

Automatic cable reel

Supply voltage: 230 V

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 4000 8787 58

Prices for customers after login

  • Wall mounted

  • Terminal easily accessible from the supply side

  • IMQ-HAR approved H 05 VV-F PVC cable (nominal voltage 300/500 V)

  • With the ratchet inserted, you can work with the desired cable length (every 50 cm)

  • Automatic spring recoil

  • Roller cable guide opening

  • Structural elements of the cable drum made from plastic

  • Wall-mounting bracket that allows the cable drum to be rotated
Notice

In the event of prolonged use, the cable must be completely unwound to prevent it from overheating and triggering the thermal protection. Supplied without plug and socket

Complies with IEC 1242 - EN 61242