For detailed information, other images and documents, please select individual articles from the following table.
Assortment case ORSY® 100
The optimum small, handy system for clear storage and provision of various small parts. Can be adapted to all needs and applications. With divided base shell for separating parts using partition elements as required.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Height 55 mm
High impact strength, extremely robust and impact-resistant
- Resistant to common lubricants, oils and petrol
- Temperature-resistant from -25 °C to +90 °C
- Low weight
Two-component handle for comfortable carrying
Large base feet for stable positioning
Stacking nubs facilitate storage and transport
Secure and resistant hinge connector
Simple double-locking thanks to its integrated locking tabs
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!