Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Angle bracket type A with reinforcement rib
Angle bracket type A with reinforcement rib - 1
Angle bracket type A with reinforcement rib - 2

For detailed information, other images and documents, please select individual articles from the following table.

Angle bracket type A with reinforcement rib

Ideal for challenging load-bearing wood/wood and wood/concrete connections in timber construction and for universal use in standard connections, such as intersecting timbers

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 4000 8787 58

Prices for customers after login

  • Sheet metal hot-dip galvanised on both sides (DX51D + Z275 [approx. 20 µm]) in line with EN 10327:2004

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

European Technical Approval ETA-09/0214

Notice

The transverse load of the connected timbers must be observed and verified where necessary. Transverse reinforcement can be added using ASSY plus VG full-thread screws.


The diameter of bolt/screw/metal anchor may only be max. 2 mm smaller than the diameter of the hole.


The permissible edge distances and spacings of the fasteners must be observed.


Load tables and detailed installation instructions can be found on the service page www.wuerth.de/holzverbinder

Application area

European Technical Approval ETA-09/0214