Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Angle connector Type A

For detailed information, other images and documents, please select individual articles from the following table.

Angle connector Type A

The type A angle bracket without web is ideal for high-quality load-bearing wood-to-wood and wood-to-steel connections. They are universally suitable for standard connections such as intersecting timbers.
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
  • Sheet metal hot-dip galvanised on both sides (S250GD + Z275 [approx. 20 µm]) in line with EN 10346:2009

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance European Technical Approval ETA 08/0183, with the exception of art. no. 5390200050
Notice

The transverse tensile stress of the connected timbers must be observed and verified if necessary. Traverse tension reinforcement can be implemented using ASSY plus VG full-thread screws. ETA 08 / 0183 specifications must be observed.

European Technical Approval ETA 08/0183, with the exception of art. no. 5390200050