For detailed information, other images and documents, please select individual articles from the following table.
W-VD-A/F W-VD-A anchor rod hot-dip galvanised steel
For W-VPZ and W-VD bonded anchor capsule systems and WIT injection systems in concrete
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Anchor rod with point angle and hexagon socket (makes rotation-impact insertion possible with cartridge system)
Supplementary items for unapproved applications
The anchor rod is covered by the following approvals:
- Bonded anchor cartridge system W-VD, option 8: ETA-06/0074
- Injection system CONCRETE-MULTI WIT-UH 300, Option 1: ETA-17/0127
- Injection system ALLROUNDER WIT-VM 250, Option 1: ETA-12/0164
- Injection system WIT-Nordic, Option 1: ETA-12/0164
- Injection system WIT-PE 500, Option 1: ETA-09/0040
- Injection system BASIC WIT-PM 200, Option 7: ETA-12/0569
Anchor rod can be used for the following cartridge systems and injection systems:
- Bonded anchor cartridge system W-VD, option 8 - non-cracked concrete
- Injection system CONCRETE-MULTI WIT-UH 300, option 1 - cracked and non-cracked concrete
- Injection system ALLROUNDER WIT-VM 250, Option 1 - cracked and non-cracked concrete
- Injection system WIT-Nordic, Option 1 - cracked and non-cracked concrete
- Injection system WIT-PE 500, Option 1 - cracked and non-cracked concrete
- Injection system BASIC WIT-PM 200, Option 7 - non-cracked concrete
W-VD-A/F (hot-dip galvanised steel) can be used in dry indoor areas
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!