Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
ABS attachment point Lock III steel

For detailed information, other images and documents, please select individual articles from the following table.

ABS attachment point Lock III steel

Anchor point for locking or screwing into steel surfaces.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 4000 8787 58

Prices for customers after login

The stainless steel anchor point (diameter 16 mm) with DiBt National technical approval for steel substrates secures employees against falling in any direction of load (roof, wall, façade, overhead).



A 16 mm thick stainless steel support is the heart of the ABS-Lock III-ST anchorage system The securing device can be loaded in any direction, secures up to 3 people for working at height and can be supplied without overhang on request.



The anchor point is designed for installation on supporting steel surfaces. It secures your employees in industrial halls, on crane runways and on roof surfaces.



Do you want to use the anchor point as a component in a safety harness system? No problem! ABS-Lock III-ST is suitable as an intermediate holder, but can also be equipped with a support tube, thus functioning as a curve or corner support.​

Notice

t