Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Aluminium staircase trolley

For detailed information, other images and documents, please select individual articles from the following table.

Aluminium staircase trolley

3-star solid rubber wheels fitted with plastic rims and roller bearings make it easier to perform the difficult task of transporting items up stairs

Scale of Discount
PU
Price on request
Choose Variant
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
  • Permanently welded aluminium construction

  • Useful in applications involving frequent trips up and down stairs where ground conditions are good and level

  • Handles with safety bar made of high-strength plastic (in line with DIN EN 1757-3) protect against hand injuries.

  • Aluminium tube Ø 25 x 2 mm

  • Base plate made from 4 mm thick sheet aluminium