Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Painting hose
Painting hose - 1
Painting hose - 2

For detailed information, other images and documents, please select individual articles from the following table.

Painting hose

Antistatic, silicone-free compressed-air hose for painting work. Individual, without fittings.

See product details

Available in 2 versions
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
  • Electrical resistance: R <=106 ohms/m

  • High temperature resistance from -40 °C to +95 °C and good resistance to moisture and ozone

  • Ethylene propylene diene monomer (EPDM) rubber remains extremely elastic and flexible in all weather conditions.

  • Maximum operating pressure of 20 bar ensures a high safety factor