For detailed information, other images and documents, please select individual articles from the following table.
Glass-clear adhesive sealant
Universal and elastic structural adhesive and sealant, clear as glass
Register now and access more than 125,000 products
					
					
					
					
					
					Variants
Register now and access more than 125,000 products
- Glass-like transparency, particularly ideal for visible seals and bonds
 - Broad bonding range without primer
 - Good adhesion to a wide variety of surfaces
 - Can be painted with emulsion paints
 - Solvent-free and low odour
 - Anti-fungal
 - Non-corrosive
 - Isocyanate- and silicone-free
 
Stable elastic adhesive
- Absorbs dynamic movements
 - Allows connection of different materials
 
Tested in accordance with EN 15651-1, F - INT
- Crystal-clear adhesive sealant may become yellow and possibly become brittle after long-term UV exposure, especially in outdoor applications.
 - Not suitable for building construction expansion joints, glazing rebate gaskets, joints continuously exposed to water or heavily expanded connection joints.
 - Only for use on fully hardened paints. Not suitable for use on artificial resin surfaces (alkyd resin).
 - Do not apply when in contact with laminated glass.
 - Applying to non-absorbent surfaces will hinder the setting process. These can only be glued by means of a bead application so that rear ventilation is possible during application.
 
| Optimisation table: | ||
| Surface / material | Optimisation steps* | Notes | 
| Anodised aluminium | Universal cleaner type 60 | – | 
| Aluminium (AlMg3, AlMgSi1) | 1.   Basic cleaning with cleaner type 60 2. Sand lightly with a very fine abrasive fleece 3. Clean again with cleaner type 60 4. Surface Cleaner 5. Primer for metal  | – | 
| Non-ferrous base metals (brass, copper, bronze etc.) | – | |
| Stainless steel (rustproof) | – | |
| Steel (St 37 etc.) | – | |
| Zinc-plated steel (hot-dip or galvanised) | – | |
| Zinc | – | |
| ABS | 1.  Basic cleaning with cleaner type 60 2. Surface Cleaner  | – | 
| GFRP | Surface Cleaner | – | 
| Concrete | Surface Cleaner | – | 
| Gypsum, gypsum plasterboard | Surface Cleaner | – | 
| Stone | Surface Cleaner | – | 
| Enamel | Surface Cleaner | – | 
| Glass | Surface Cleaner | – | 
| Porcelain / ceramics / tiles | Surface Cleaner | – | 
| * Follow the corresponding sequence of the individual steps. . Testing the suitability of the material before application is recommended. | ||
Tested in accordance with EN 15651-1, F - INT
Suitable for various applications in industries such as construction, electrical installation, exhibition stand construction, carpentry / window construction, metal, apparatus and plant construction, vehicle, bodywork, caravan and container construction, food, beverage, pharmaceutical and paper industries, etc.
The surfaces must be clean, dry and free from grease. For pre-treatment, please refer to the optimisation table in the technical data sheet.
Cut off the threaded cap, screw on the nozzle and cut it to the required width. Apply the adhesive using a suitable application gun. A minimum adhesive layer thickness of 3 mm is recommended to harness the benefits of thick-coat bonding.
For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!