ADHESIVE SEALANT FOR ALUMINUM CORNER ANGLES
For detailed information, other images and documents, please select individual articles from the following table.
ADHESIVE SEALANT FOR ALUMINUM CORNER ANGLES
One-component moisture curing modified silane adhesive
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
No corrosion
Easy to roll, easy to wipe
No pollution to the substrate
Semi-flowing, good extrusion
Excellent sealing performance
Good resistance to aging and yellowing
Environmentally friendly and solvent-free
Good adhesion to various substrates such as metal
Easy to roll, easy to wipe
No pollution to the substrate
Semi-flowing, good extrusion
Excellent sealing performance
Good resistance to aging and yellowing
Environmentally friendly and solvent-free
Good adhesion to various substrates such as metal
Application areaIt is suitable for the bonding of 45° section of aluminum alloy doors and windows and the splicing joints of the middle stiffener and solves the problem of waterproof and waterproof steam leakage at the corner of the door and window and the middle stiff joint.
InstructionsThe surface of the adhered substrate must be clean and dry, free of dust, oil and water
In order to ensure the bonding effect and compatibility between the product and the substrate, tests should be conducted in advance on the actual substrate and environment
It is recommended that the construction environment be at a temperature of 5℃ to 35℃ and a humidity of 50% to 70% RH
For construction method, please refer to the construction instructions or consult our technical experts
In order to ensure the bonding effect and compatibility between the product and the substrate, tests should be conducted in advance on the actual substrate and environment
It is recommended that the construction environment be at a temperature of 5℃ to 35℃ and a humidity of 50% to 70% RH
For construction method, please refer to the construction instructions or consult our technical experts
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!