Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Adhesive lubricant HHS®100
Adhesive lubricant HHS<SUP>®</SUP>100 - 1
Adhesive lubricant HHS<SUP>®</SUP>100 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive lubricant HHS®100

Shear-proof dry synthetic wax with PTFE
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
Dry synthetic wax


  • Lubricant does not shear on fast-rotating and rotating parts

  • Low adhesion of dust

  • Excellent corrosion protection


Outstanding creep and gap penetration characteristics


  • Lubricates hard-to-reach areas

  • Penetrates even the smallest gaps

  • Protects against "sagging"


Contains PTFE solid lubricant


Good emergency running property and temperature resistance.



Excellent material compatibility


  • Protects and maintains O-rings and X-rings

  • Compatible with plastic

  • Neutral behaviour with painted surfaces


Resistant to spray water and salt water, weak acids and bases



Free from silicone, resin and acids

NoticeThis product is not subject to the viscosity classification. Shortly after being sprayed on, the product forms a highly effective, wax-based dry lubricating film, thereby ensuring optimum corrosion protection.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.