Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Adhesive lubricant HHS 2000®
Adhesive lubricant HHS 2000<SUP>®</SUP> - 1
Adhesive lubricant HHS 2000<SUP>®</SUP> - 2
Adhesive lubricant HHS 2000<SUP>®</SUP> - 3

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive lubricant HHS 2000®

Partly synthetic oil that is extremely resistant to high pressures

See product details

Available in 2 versions
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
  • Eliminates squeaks and creaks and has excellent flow and penetration performance, as well as good corrosion protection.

  • Highly adhesive lubricant that is not spun away when used on turning and rotating parts

  • Compatible with O-rings/X-rings and plastics. Neutral behaviour on painted substrates.

  • Resistant to splash water and salt water, weak acids and bases

  • Free from silicone, resin and acids

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.