For detailed information, other images and documents, please select individual articles from the following table.
Adhesive lubricant HHS® 200 PLUS
High-performance lubricating grease for extreme loads
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Universal, high-performance synthetic lubricating grease with outstanding lubricating properties thanks to the addition of boron nitride
Excellent pressure resistance
Excellent pressure resistance under extreme loads as well as very good lubrication.
Long-term effect
Excellent sealing properties against weather influences, therefore creating unparalleled long-term corrosion protection and helping to extend lubrication intervals.
Reliable wear protection
The boron nitride allows a wide temperature range and long-lasting lubricating effect. If the oil lubrication breaks off at higher temperatures (above 180°C), the boron nitride takes over the lubrication up to 1000°C (dry lubrication).
Free of microplastics
Free of silicone, resin, acid and n-hexane
Lubricant is not harmful to health, making it ideally suited for the food processing industry.
The application instructions are recommendations based on the tests we have conducted and on our experience; please carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For professional lubrication under extremely high pressure loads and/or the influence of weather and water such as open gears and chains, even in outdoor applications.
Shake the can well before application. Thoroughly pre-clean the parts to be treated. Then spray onto the cleaned surface.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!