Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
ASSY®plus FBS window construction and fittings screw for mounting fittings on wooden windows
ASSY<SUP>®</SUP>plus FBS window construction and fittings screw for mounting fittings on wooden windows - 1
ASSY<SUP>®</SUP>plus FBS window construction and fittings screw for mounting fittings on wooden windows - 2
ASSY<SUP>®</SUP>plus FBS window construction and fittings screw for mounting fittings on wooden windows - 3
ASSY<SUP>®</SUP>plus FBS window construction and fittings screw for mounting fittings on wooden windows - 4
ASSY<SUP>®</SUP>plus FBS window construction and fittings screw for mounting fittings on wooden windows - 5
ASSY<SUP>®</SUP>plus FBS window construction and fittings screw for mounting fittings on wooden windows - 6
ASSY<SUP>®</SUP>plus FBS window construction and fittings screw for mounting fittings on wooden windows - 7

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus FBS window construction and fittings screw for mounting fittings on wooden windows

For mounting fittings on wooden windows.

See product details

Available in 2 versions
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
AW 20 drive


Excellent power transmission and a reduction in bit wear, even when used in automatic machines



Sharp, single-flight asymmetrical thread


High overturn torques and pull-out values



Surface


Galvanised steel, blue coated



Plastic non-friction coating


Low screw-in torque



Raised countersunk head Ø 7.0 mm


Head can be cleanly countersunk in fitting even when installed at an angle or with flat fittings.



Restraining grooves


When countersinking the head in the fitting, the over-turning torque is increased to such a degree that over-turning of the screw is prevented, especially in soft wood.



Drill tip


Splitting and tearing of the wood is prevented.

ETA-10/0190