Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
ASSY® 3.0 rear panel screw
ASSY<SUP>®</SUP> 3.0 rear panel screw - 1
ASSY<SUP>®</SUP> 3.0 rear panel screw - 2
ASSY<SUP>®</SUP> 3.0 rear panel screw - 3
ASSY<SUP>®</SUP> 3.0 rear panel screw - 4

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 3.0 rear panel screw

For screwing back panels or thin particle materials onto wood.
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
Special head shape with large contact surface



AW drive — more power


  • Optimum transmission of forces

  • Excellent fit

  • Fast location

  • Screw locates securely

  • Almost no unscrewing of the bit

  • No wobbling

  • No damage to surface coating of screw
Notice

For wood handles use only 4 mm diameter.



ASSY 3.0 chipboard screws are optimised for use in wooden materials. Use in plastic anchors may cause a reduction in the load-bearing capacity. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove etc.) in plastic anchors, e.g. ASSY D, DIN 571 hexagon wood screws or Wüpofast screws.

ETA-11/0190