Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Countersunk head screw ASME 18.3, plain steel alloy, UNC (comparable with ISO metric thread)
Countersunk head screw ASME 18.3, plain steel alloy, UNC (comparable with ISO metric thread) - 1
Countersunk head screw ASME 18.3, plain steel alloy, UNC (comparable with ISO metric thread) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Countersunk head screw ASME 18.3, plain steel alloy, UNC (comparable with ISO metric thread)

See product details

Available in 6 versions
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
1 INCH (in) = 25.4 mm


The "alloy" strength class is comparable with the metric strength class 12.9


The hexagon socket screws according to ASME B 18.3 have no strength class designation on the head as they only have one strength class according to the ASTM F835 mechanical properties.